165-Ton Polyurethane Wheel Chock, 165 Ton Max Payload Capacity, Fits 65 to 105" Tire Diameter.

  • Mfr # WC-UY750

  • Zoro # G615078286


product price: $423.89
/ea
Free Shipping & Returns

Key Features

Width
14.5
Includes
Single
Material
Polyurethane
Depth
10
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC-UY750
Zoro #
G615078286
UPC #
-
Country of Origin
United States

Dimensions

Width
14.5
Depth
10
Length
18
Max. Tire Diameter
46 to 65 inches

Details

Item
Wheel Chock
Includes
Single
Material
Polyurethane
Color
Yellow
For Use With
Minimum, Two Chocks Required
Max. Vehicle Weight
165 Tons
Primary Wheel Chock Application
Heavy Equipment; Larger Vehicles, Mine Support Vehicles/Equipment, Trailers, Haul Trucks
Standards
MSHA, OSHA, NFPA, DOT, SAE, and ANSI
Load Capacity
165 Tons

Description

The TORO WC-UY750 Large Equipment Wheel Chock is a dependable safety solution designed for heavy equipment. Crafted from durable yellow polyurethane and equipped with a handle and a 1-3/8" hole for a bracket, it ensures secure attachment. With dimensions of 18"L x 14.5"W x 10"H and a weight of 19 lbs each, it combines sturdiness with manageability. Capable of accommodating tire diameters from 65 to 105 inches and with a payload rating of 165 Tons, this chock prioritizes safety and ease of use for heavy equipment. Trust in TORO for a reliable, customizable solution that meets and exceeds industry standards for heavy equipment safety needs.
  • • Rubber Pads, Mounting Holes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.