25-Ton Polyurethane Wheel Chock, 25 Ton GVW, Fits 32 to 46" Tire Diameter. (Roped Set)

  • Mfr # WC-UO600-2R

  • Zoro # G315078388


product price:  $174.06
/ea
Free Shipping & Returns

Key Features

Width
9
Material
Polyurethane
Depth
8.75
Color
Orange
For Use With
Minimum, Two Chocks Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WC-UO600-2R
Zoro #
G315078388
UPC #
-
Country of Origin
United States

Dimensions

Width
9
Depth
8.75
Length
11.5
Max. Tire Diameter
27 to 32 inches

Details

Item
Wheel Chock
Includes
Pair with Rope
Material
Polyurethane
Color
Orange
For Use With
Minimum, Two Chocks Required
Max. Vehicle Weight
25 Tons
Primary Wheel Chock Application
General Purpose; Trucks, Trailers, Utility Vehicles
Standards
MSHA, OSHA, NFPA, DOT, SAE, and ANSI

Description

The TORO WC-UO600-2R General Purpose Wheel Chock Roped Set is a robust safety solution for vehicles and equipment. Crafted from durable orange polyurethane and designed with a holes for a rope or a bracket, each chock in this set ensures secure attachment. With dimensions of 11.5"L x 9"W x 8.75"H and a weight of 4.5 lbs each, they are both substantial and manageable. Capable of accommodating tire diameters from 32 to 46 inches and with a Gross Vehicle Weight (GVW) of 50,000 lbs. (25 Tons), this chock set prioritizes safety and versatility. Trust in TORO for a reliable, customizable solution that meets your vehicle safety needs.
  • • Rope

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.