255-Ton Polyurethane Wheel Chock, 255 Ton Max Payload Capacity, Fits 95-142" Tire.

  • Mfr # WC-UY810

  • Zoro # G815078321


product price: $592.36
/ea
Free Shipping & Returns

Key Features

Width
15
Includes
Single
Material
Polyurethane
Depth
10.5
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC-UY810
Zoro #
G815078321
UPC #
-
Country of Origin
United States

Dimensions

Width
15
Depth
10.5
Length
22
Max. Tire Diameter
95 to 142 inches

Details

Item
Wheel Chock
Includes
Single
Material
Polyurethane
Color
Yellow
For Use With
Minimum, Two Chocks Required
Max. Vehicle Weight
255 Tons
Primary Wheel Chock Application
Heavy Equipment; Larger Vehicles, Mine Support Vehicles/Equipment, Trailers, Haul Trucks
Standards
MSHA, OSHA, NFPA, DOT, SAE, and ANSI
Load Capacity
255 Tons

Description

The TORO WC-UY810 Large Equipment Wheel Chock, a reliable safety solution for your heavy equipment needs. Crafted from durable yellow urethane and designed to meet stringent compliance standards, this chock offers uncompromising security and practicality. With dimensions of 22"L x 15"W x 10.5"H and a weight of 24 lbs each, these chocks stand out as a lightweight and compliant choice. The 1-3/8" hole accommodates brackets for secure attachment. Capable of accommodating tire diameters ranging from 95 to 142 inches and boasting a remarkable payload rating of 255 tons, it enhances safety with its high visibility and user-friendly handle. Trust in TORO for a low-maintenance, dependable solution that prioritizes your heavy equipment safety needs.
  • • Rubber Pads, Mounting Holes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.