Zoro Homepage

53856 5 Ft. 90 Degrees 570 Mpr Plus Nozzle

  • Mfr # 6064190

  • Zoro # G309982950


product price: $18.15
/ea

Key Features

Max. Pressure
20 to 70 psi
Connection
Male Thread
Color
Red
Spray Pattern
Quarter-Circle
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6064190
Zoro #
G309982950
UPC #
021038538563
Country of Origin
United States

Dimensions

Radius of Throw
5 ft.
Length
1.88
Height
4.13
Width
1

Details

Max. Pressure
20 to 70 psi
Connection
Male Thread
Color
Red
Item
Nozzle
Spray Pattern
Quarter-Circle
Material
Plastic
Features
Application
For small lawn and shrub areas having 5 to 15 ft spacing
Velocity
C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.