
70-Ton Polyurethane Wheel Chock, 70 Ton Max Payload Capacity, Fits 46 to 65" Tire Diameter. (ORANGE)
Mfr # WC-UO700
Zoro # G815078406
product price: $298.06
/ea
Free Shipping & Returns
Key Features
Width
15
Includes
Single
Material
Polyurethane
Depth
15
For Use With
Minimum, Two Chocks Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC-UO700
Zoro #
G815078406
UPC #
-
Country of Origin
United States
Dimensions
Width
15
Depth
15
Length
17.5
Max. Tire Diameter
32 to 46 inches
Details
Item
Wheel Chock
Includes
Single
Material
Polyurethane
Color
Orange
For Use With
Minimum, Two Chocks Required
Max. Vehicle Weight
70 Tons
Primary Wheel Chock Application
Heavy Equipment; Larger Vehicles, Mine Support Vehicles/Equipment, Trailers, Haul Trucks
Standards
MSHA, OSHA, NFPA, DOT, SAE, and ANSI
Load Capacity
70 Tons
Description
The TORO WC-UO700 Large Equipment Wheel Chock is a robust safety solution tailored for heavy equipment. Crafted from durable orange polyurethane and featuring a thru-hole for rope or bracket, it ensures secure attachment. With dimensions of 17.5"L x 15"W x 15"H and a weight of 27 lbs each, it combines substantiality with manageability. Capable of accommodating tire diameters from 46 to 65 inches and with a remarkable payload rating of 70 Tons, and GVW 245,000lbs. This chock prioritizes safety and reliability for heavy equipment. Trust in TORO for a dependable, customizable solution that exceeds industry standards and meets your heavy equipment safety needs.
- • Mounting Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.