75-Ton Polyurethane Wheel Chock, 75 Ton Max Payload Capacity, Fits 36 to 46" Tire Diameter.

  • Mfr # WC-UY730

  • Zoro # G715078353


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Width
11.25
Includes
Single
Material
Polyurethane
Depth
12.25
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC-UY730
Zoro #
G715078353
UPC #
-
Country of Origin
United States

Dimensions

Width
11.25
Depth
12.25
Max. Tire Diameter
46 to 65 inches
Length
21

Details

Item
Wheel Chock
Includes
Single
Material
Polyurethane
Color
Yellow
For Use With
Minimum, Two Chocks Required
Max. Vehicle Weight
75 Tons
Primary Wheel Chock Application
Heavy Equipment; Larger Vehicles, Mine Support Vehicles/Equipment, Trailers, Haul Trucks
Standards
MSHA, OSHA, NFPA, DOT, SAE, and ANSI

Description

The TORO WC-UY730 Industrial Wheel Chock is a robust safety solution tailored for industrial applications. Crafted from durable yellow polyurethane and featuring a handle, it ensures secure placement. With dimensions of 21"L x 11.25"W x 12.25"H and a weight of 16.1 lbs each, it combines sturdiness with portability. Capable of accommodating tire diameters from 36 to 46 inches and with a payload rating of 75 Tons, and GVW 150,000lbs, this chock prioritizes safety and ease of use for industrial settings. Gripping pads are included for additional traction, and aluminum cleats for icy situations are sold separately. Trust in TORO for a dependable, customizable solution that meets and exceeds industry standards for industrial safety needs.
  • • Rubber Pads, Mounting Holes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.