Shop ALDON
See all product information
Create Account
Transit Car Urethane
- Mfr # 4011-12
- Zoro # G722936974
product price:Â
$
490.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
28 in
Handle Type
Extended
Number of Chocks
2
Compatible Wheel Diameter - Maximum
36 in
Overall Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4011-12
- Zoro #
- G722936974
- UPC #
- -
- Country of Origin
- United States
- Handle Type
- Extended
- Number of Chocks
- 2
- Item
- Wheel Chock
- Vehicle Weight - Maximum
- 33,000 lb
- Includes Handle
- Handle Included
- Material
- Urethane
- Shell Material
- Urethane
- Traction Material
- Urethane
Dimensions
- Wire Rope Length
- 28 in
- Compatible Wheel Diameter - Maximum
- 36 in
- Overall Width
- 10 in
- Overall Height
- 5 in
- Overall Length
- 28 in
- Length
- 28 in
Description
Wheel Chock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.