Auger Drill Bit Gas 52Cc

  • Mfr # 58630-39726

  • Zoro # G907053410


product price:  $720.99
/ea
Free Shipping & Returns

Key Features

Width
14.2"
Height
16.2"
Depth
20.2"
Tiller Type
Front Tine
Output Shaft Diameter
0.88"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
58630-39726
Zoro #
G907053410
UPC #
21038586304
Country of Origin
China

Dimensions

Width
14.2"
Height
16.2"
Depth
20.2"
Output Shaft Diameter
0.88"
Tine Length
35"
Maximum Till Width
8"
Maximum Till Depth
35"

Details

Tiller Type
Front Tine
Crosshole
0.38"
Engine Type
4-Cycle
Powered By
Gasoline
Hazardous Material
Yes
Type
Auger Drill Bits
Fuel Tank Capacity
0.3 gal
Ignition
Recoil
Engine Displacement
52 cc

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.