Cultivator Gas/Oil 43Cc
Mfr # 58601-37387
Zoro # G707053436
product price:Â $400.99
/ea
Free Shipping & Returns
Key Features
Tilling Depth
8"
Length of Tines
8"
Engine Displacement
43 cc
Height
37.7"
Tine Material
Spring Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
58601-37387
Zoro #
G707053436
UPC #
21038586014
Country of Origin
China
Dimensions
Tilling Depth
8"
Length of Tines
8"
Height
37.7"
Width
10"
Depth
8"
Maximum Till Width
10"
Details
Item
Cultivator
Engine Displacement
43 cc
Tine Material
Spring Steel
Start Type
Recoil Start
Drive System
Gear Drive
Engine
2-Cycle
Tiller Type
Front Tine
Fuel Tank Capacity
0.29 gal
Oil Capacity
0.72 oz.
Recommended Oil
2-Stroke with Fuel Stabilizer
Number of Tines
4
Hazardous Material
Yes
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.