Zoro Homepage

Irrigation Spray Shrub Riser

  • Mfr # 54299

  • Zoro # G916251012


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Height
1.11 in
Length
1.11 in
For Use With
Accessories
Width
5.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54299
Zoro #
G916251012
UPC #
21038542997
Country of Origin
Mexico

Dimensions

Height
1.11 in
Length
1.11 in
Width
5.68 in

Details

Item
Under Ground Irrigation
For Use With
Accessories

Description

Height: , Length: , Material: Plastic, Number in Package: 1, Packaging Type: , Product Type: Spray Shrub Riser, Sub Brand: , Brand Name: Toro, Width: , Diameter: , Color: Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.