L4034 Anti-Siphon Valve Manual - 0.75 In.

  • Mfr # 4975249

  • Zoro # G904169893


product price:  $39.45
/ea

Key Features

Inlet
3/4"
Material
Plastic and Metal
Max. Pressure
150 psi
Max. Temp.
120 deg F
Width
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4975249
Zoro #
G904169893
UPC #
-
Country of Origin
Mexico

Dimensions

Width
2
Length
4.4
Height
4.5
Dimensions
18 in L x 7 in W x 5-1/2 in H
Nominal Size
3/4"

Details

Item
Anti-Siphon Valve
Inlet
3/4"
Material
Plastic and Metal
Max. Pressure
150 psi
Max. Temp.
120 deg F
Application
Adjustable Flow Control; Automatic
Velocity
C
Connection Type
FNPT

Description

Built-in atmospheric backflow preventer protects household water supply from possible contamination. Manually activates zone sprinklers with twist of handle.

Features
  • Anti-siphon valves
  • Manual
  • "lawn genie"
  • Size - 3/4 in.
  • Item weight - 1.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.