Shop TORO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mower
- Mfr # 21219
- Zoro # G323785315
product price:Â
$
2,216.99
/ea
Key Features
Front Wheel Diameter
8 in
Speed Settings
Variable
Power Source
Gas-Powered
Rear Wheel Diameter
10 in
Drivetrain
Rear-Wheel Drive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21219
- Zoro #
- G323785315
- UPC #
- 021038212197
- Country of Origin
- Mexico
Dimensions
- Front Wheel Diameter
- 8 in
- Rear Wheel Diameter
- 10 in
- Recommended Yard Size - Maximum
- 1 acre
- Minimum Cutting Height
- 1 1/4 in
- Maximum Cutting Height
- 4 1/4 in
Details
- Speed Settings
- Variable
- Power Source
- Gas-Powered
- Item
- Cordless Lawn Mower
- Drivetrain
- Rear-Wheel Drive
- Discharge Location
- Bag
- Tool Series
- Spin-Stop
- Includes
- Grass Collection Bag
- Equivalent Gas Engine Displacement
- 223 cc
- Tool Weight
- 145 lb
Description
Cordless Lawn Mower, Deck Material Steel, Discharge Location Bag, Speed Settings Variable, Drivetrain Rear-Wheel Drive, Recommended Yard Size - Maximum 1 acre, Equivalent Gas Engine Displacement 223 cc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.