Shop TORO
See all product information
Create Account
Mower
- Mfr # 21469
- Zoro # G922937917
product price:Â
$
913.99
/ea
Free Shipping & Returns
Key Features
Rear Wheel Diameter
10 in
Handle Type
Adjustable
Battery Platform
FLEXVOLT(R)
Front Wheel Diameter
8 in
Charge Time
216 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21469
- Zoro #
- G922937917
- UPC #
- 021038214696
- Country of Origin
- Mexico
Dimensions
- Rear Wheel Diameter
- 10 in
- Front Wheel Diameter
- 8 in
- Minimum Cutting Height
- 1 in
- Maximum Cutting Height
- 4 in
- Recommended Yard Size - Maximum
- 1/2 acre
Details
- Handle Type
- Adjustable
- Battery Platform
- FLEXVOLT(R)
- Charge Time
- 216 min
- Run Time
- 53 min
- Speed Settings
- Single
- Discharge Location
- Bag, Mulch
- Includes
- Battery, Charger, Grass Collection Bag
- Voltage
- 60 V
- Tool Weight
- 87 lb
- Battery Capacity
- 8 Ah
- Number of Batteries to Operate
- 1
- Motor Type
- Brushless
- Number of Chargers Included
- 1
- Item
- Cordless Lawn Mower
- Number of Batteries Included
- 1
- Drivetrain
- Rear-Wheel Drive
- Power Source
- Cordless
Description
Cordless Lawn Mower, Battery Platform FLEXVOLT(R), Deck Material Steel, Discharge Location Bag, Mulch, Speed Settings Single, Drivetrain Rear-Wheel Drive, Run Time 53 min, Recommended Yard Size - Maximum 1/2 acre, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 8 Ah, Motor Type Brushless, Voltage 60 V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.