60V 21-in. Steel Deck Cordless Push Lawn Mower with 2.5 Ah Battery and Charger
- Mfr # PLM16021
- Zoro # G423330460
product price:Â
$
460.99
/ea
Free Shipping & Returns
Key Features
Voltage
60V
Includes
PLM16021 Mower, PB16025 Battery, PC16026 Charger
Power Source
Battery
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLM16021
- Zoro #
- G423330460
- UPC #
- 850025750721
- Country of Origin
- China
- Item
- Lawn Mowers
- Voltage
- 60V
- Includes
- PLM16021 Mower, PB16025 Battery, PC16026 Charger
- Power Source
- Battery
- Color
- Red
Description
The PRORUN PLM16021 60V Push Lawn Mower delivers gas-like power, without the hassle of gas, belts, oil or maintenance. Ideal for any size lawn, this mower is powered by a high-efficiency brushless motor and features a dual-battery powerhead with auto switchover that offers 20 to 80 minutes of total runtime. 3-in-1 capability for mulching, side discharge and quick-connect rear bagging system. Loaded with premium innovations such as intelligent load sensing technology to increase torque in high overgrowth and a 12-gauge stamped 21-in. steel deck developed to keep clippings suspended longer, cutting them over and over, creating a finer mulch and a cleaner lawn. Dual trigger speed control levers allow for easy operation with either hand, dedicated rear wheel drive motor, and an adjustable cruise control function allows you to choose your pace of cut. Choose from seven cutting heights with one motion with a single point cut height adjustment. Premium ergonomic handle collapses with the touch of a button for quick and easy, compact vertical storage. High-intensity LED headlights provides the perfect solution for mowing in the cooler evening hours. Designed and engineered to deliver the convenience, extended life, and low maintenance of cordless with the confidence of gas-like power.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.