Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pole Saw

  • Mfr # 51870

  • Zoro # G522903909


product price: $326.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51870
Zoro #
G522903909
UPC #
021038518701
Country of Origin
China

Description

Pole Saw, Power Source Cordless, Blade Length 10 in, Maximum Cutting Capacity 4 in, Maximum Length 8 ft, Battery Platform 60V MAX, Battery Capacity 2.0 Ah, Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Product Type Pole Saw, Battery Model Number L108, Voltage 60 V, Tool Weight 16 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.