Zoro Homepage

Pole Saw

  • Mfr # 51870T

  • Zoro # G122833897


product price: $255.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51870T
Zoro #
G122833897
UPC #
021038984049
Country of Origin
China

Description

Pole Saw, Power Source Cordless, Blade Length 10 in, Maximum Cutting Capacity 4 in, Maximum Length 8 ft, Battery Platform 60V MAX, Battery Capacity Not Applicable, Number of Batteries Included 0, Number of Chargers Included 0, Motor Type Brushless, Product Type Pole Saw, Voltage 60 V, Tool Weight 9 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.