The Toro Company 53816 3 in. 180 Degrees 570Z Pro Series Pop-Up Fixed Spray With Nozzle

  • Mfr # 53816

  • Zoro # G303995932


product price:  $18.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53816
Zoro #
G303995932
UPC #
021038538167
Country of Origin
China

Description

  • Fixed spray sprinkler
  • Use for small lawn/shrub areas
  • Ratcheting riser for fine-tuning alignment after installation
  • Heavy duty stainless steel retraction spring improves pop-down and resists corrosion
  • 1/2" female NPT inlet
  • Zero flush- no water loss at start up
  • Superior spring and seal prevents water waste and ensures proper retraction
  • 570Z pro series
  • 180° arc
  • 3"
  • Length: 2.06
  • Width: 2.06
  • Height: 4.88
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.