Zoro Homepage

TimeCutter My Ride 42 in. 725 cc Gas Zero Turn Riding Mower

  • Mfr # 75747

  • Zoro # G116139011


product price: $5,624.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.

Key Features

For Use With
Gas Zero Turn
Height
49 in
Width
35 in
Length
82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75747
Zoro #
G116139011
UPC #
21038757476
Country of Origin
United States

Dimensions

Height
49 in
Width
35 in
Length
82 in

Details

For Use With
Gas Zero Turn
Item
Tractors/Riders

Description

Brand Name: Toro, Deck Material: Steel, Drive Type: Rear-Wheel Drive, Engine Brand: Kohler, Engine Displacement: 725, Front Wheel Size: 11, Maximum Cutting Height: 4.5, Minimum Cutting Height: 1.5, Number of Blades: 2, Powered By: Gas, Product Type: Zero

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.