Gatorline Trimmer Line, 0.105in Square, Precut 8in Lengths, Tube of 50 Pcs
- Mfr # 19-042B
- Zoro # G721905841
product price:Â
$
12.49
/ea
Key Features
Length
8 in
Package Type
Cut lengths in a bag
Type
Square
OEM Replacement For
Stens - 380-012
Diameter
0.105 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19-042B
- Zoro #
- G721905841
- UPC #
- 036577674016
- Country of Origin
- Viet Nam
Dimensions
- Length
- 8 in
- Diameter
- 0.105 in
Details
- Item
- Gatorline Trimmer Line
- Package Type
- Cut lengths in a bag
- Type
- Square
- OEM Replacement For
- Stens - 380-012
Description
Well-suited for all users, our Gatorline Trimmer Line features long-lasting, high-quality materials and fits most standard trimmer heads. .105" diameter trimmer line is an ideal size for cutting heavier weeds. Gatorline is compatible with most standard trimmer heads including fixed-line, semi and automatic bump-feed heads. Additionally, it fits most gas, electric, and battery-powered curved and straight shaft string trimmers. Check your string trimmer manual for recommendations and to ensure that larger lines will work with your trimmer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.