Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Toro Toro 58602 11 in. 4-Cycle 163 cc Tiller 58602

Toro 58602 11 in. 4-Cycle 163 cc Tiller (Discontinued)

  • Mfr # 58602
  • Zoro # G205304504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58602
Zoro #
G205304504
UPC #
21038586021
Country of Origin
China

Dimensions

Tilling Depth
11"
Length of Tines
11"
Depth
11"
Height
46.38"
Width
21"
Maximum Till Width
21"

Details

Item
Tiller
Engine Displacement
163 cc
Drive System
Gear Drive
Tine Material
Welded Forged Steel
Engine
4-Cycle
Tiller Type
Front Tine
Recommended Oil
SAE 10W-30
Hazardous Material
Yes
Ignition
Recoil

Description

The Toro front tine tiller features a two-position, heavy-duty, cast iron tail and wheel assembly. With the wheels in the forward position, transport is a breeze. In the extended position, the center of gravity is lowered for incredible control and deep-tilling performance in the row. Powered by a 163cc 4-cycle Briggs and Stratton engine, the tiller provides plenty of power to accomplish your tilling tasks. Easily adjust the tilling width with no tools required by simply adding or removing tines. The tilling width can be adjusted from 11 in., up to 21 inches wide. With its compact frame and balanced weight distribution, allows for fluid navigation in tight growing spaces and stable pivoting capability at the end of garden rows. The airless wheels, robust forged tines and all steel construction are all hallmarks of a tiller built to last.


  • • Forged tines with multiple tilling widths and easy turn and transport wheels
  • • Low center of gravity for optimal balance and control
  • • Heavy-duty box frame design
  • • The airless wheels never go flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.