Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Toro Toro 59534P 22 in. Walk Power Mower Blade 7213812

Toro 59534P 22 in. Walk Power Mower Blade (Discontinued)

  • Mfr # 7213812
  • Zoro # G504109206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7213812
Zoro #
G504109206
UPC #
21038595344
Country of Origin
China

Dimensions

Fits Deck Size
22"
Blade Length
22"

Details

Blade Type
High-Lift
For Use With
Walk-Behind Mowers
Item
Mower Blade
Hole Pattern
Circle

Description

Features
  • Blade Type: Replacement
  • Product Type: Lawn Mower Blade
  • Blade Length: 22 in.
  • Model Compatibility: Fits 22 in. Toro Steel Deck Recycler Mowers
  • Lawn Mower Type: Blade
  • Size: 22 in.
  • Mower Blade Type: Replacement
  • Brand Compatibility: Toro
  • Material: Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.