Zoro Homepage

Toro In-Line Valve 3/4 in. 150 psi

  • Mfr # 53380

  • Zoro # G1762029


product price: $28.89
/ea

Key Features

Material of Construction
Plastic
Type
In-Line Valve
Max. Pressure (PSI)
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53380
Zoro #
G1762029
UPC #
21038533803
Country of Origin
Mexico

Details

Material of Construction
Plastic
Type
In-Line Valve
Max. Pressure (PSI)
150 psi

Description

Built to take the pressure, the Toro 3/4" (1.9 cm) In-Line Jar-Top Valve operates at low flow and pressure ranges from 0.5 to 15 GPM (1.9 to 56.8 LPM) and 15 to 150 PSI (1 to 10.3 BAR) making it ideal for drip applications. These valves are typically installed below ground and are housed in a valve box keeping them securely out of sight.


  • • Reinforced diaphragm for long life.
  • • Closes at low flow, ideal for drip.
  • • External bleed flushes dirt and debris.
  • • Easy access installation.
  • • To manually activate at valve box.
  • • Inlet and outlet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.