Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toro Male NPT x Barb Jar Top Valve 1 in. 150 psi

  • Mfr # 53799

  • Zoro # G2916983


product price: $30.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53799
Zoro #
G2916983
UPC #
21038537993
Country of Origin
Mexico

Description

Built to take the pressure, the Toro 53799 1 inch In-Line Jar-Top Valve operates in the widest flow and pressure ranges from 0.25 to 30 GPM (0.9 to 113.6 LPM) and 10 to 150 pound per square inch. These valves are typically installed below ground and are housed in a valve box keeping them securely out of sight. The threaded bonnet jar top system enables fast and easy servicing.


  • • Manually activate at valve box, internal bleed eliminates flooding at valve location
  • • Reduces water waste from misting and fogging
  • • Rugged, double beaded Santoprene diaphragm provides leak proof seal
  • • Full stainless steel metering system reduces wear and increases reliability
  • • Spring and plunger enclosed in solenoid
  • • Jar top design for fast no tools access

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.