Zoro Homepage

Valve 1 in. In-Line Auto

  • Mfr # 54004

  • Zoro # G510471601


product price: $36.95
/ea

Key Features

Body Material
Plastic
Overall Length
19"
Application
Rugged Valve Has A Smooth, Low-through Design That Provides Optimum Performance; Can Be Installed Below The Ground, And Housed In A Plastic Valve Box; 1" Inch In Line Valve; Valve Is Without Flow Control; Full, stainless steel metering pin reduces wear
Width (In.)
3
Inlet Port Size - Hydraulic Valves
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54004
Zoro #
G510471601
UPC #
22381540043
Country of Origin
United States

Dimensions

Overall Length
19"
Width (In.)
3
Inlet Port Size - Hydraulic Valves
1"
Overall Height
6"
Overall Width
11"
Length (In.)
5
Height (In.)
4.75

Details

Item
In-Line Valve
Body Material
Plastic
Application
Rugged Valve Has A Smooth, Low-through Design That Provides Optimum Performance; Can Be Installed Below The Ground, And Housed In A Plastic Valve Box; 1" Inch In Line Valve; Valve Is Without Flow Control; Full, stainless steel metering pin reduces wear
Max. Pressure (PSI)
120 psi

Description

Valve 1 in. In-Line Auto

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.