Shop TORQUEMASTER
See all product information
Create Account
Torquemaster Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Galvanized, 25 PK
- Mfr # 55201
- Zoro # G402505841
product price:Â
$
45.39
/pk of 25, $1.82/ea
Key Features
Sub-Brand
Torquemaster
Material
Steel
Finish
Galvanized
Thread Size
1/2"-20
Diameter
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55201
- Zoro #
- G402505841
- UPC #
- 738287552010
- Country of Origin
- Unknown
Dimensions
- Anchor Diameter
- 1/2"
- Overall Length
- 2-3/4"
- Thread Size
- 1/2"-20
- Diameter
- 1/2"
- Length 1
- 2-3/4"
- Drill Size
- 1/4"
Details
- Item
- Wedge Anchor
- Sub-Brand
- Torquemaster
- Material
- Steel
- Finish
- Galvanized
- Head Style
- Hex (7/16" Wrench)
- Style
- Concrete
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.