Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torquemaster Wedge Anchor, 5/8" Dia., 5" L, Steel Galvanized, 10 PK

  • Mfr # 55207

  • Zoro # G002505746


product price: $41.49
/pk 10, $4.15/ea

Key Features

Compatible Material
Concrete; Brick
Sub-Brand
Torquemaster
Material
Steel
Finish
Galvanized
Application
Concrete|Stone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55207
Zoro #
G002505746
UPC #
738287552072
Country of Origin
Unknown

Dimensions

Anchor Diameter
5/8"
Overall Length
5"
Length 1
5"
Diameter
5/8"
Drill Size
5/8"

Details

Item
Wedge Anchor
Compatible Material
Concrete; Brick
Sub-Brand
Torquemaster
Material
Steel
Finish
Galvanized
Application
Concrete|Stone

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.