Zoro Homepage

Nrb Drawn Cup Full Complement

  • Mfr # BH1010

  • Zoro # G511305226


product price: $6.49
/ea
Sold in multiples of 4 for $25.96

Key Features

Type
Open
Outside Dia. (In.)
0.8745 in
Width (In.)
5/8 in
Cage Material
No Cage
Temp. Range (F)
-25 to 225°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
BH1010
Zoro #
G511305226
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
0.8745 in
Width (In.)
5/8 in

Details

Type
Open
Cage Material
No Cage
Temp. Range (F)
-25 to 225°F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.