Zoro Homepage

Nrb Track Roller Assembly

  • Mfr # CRS24

  • Zoro # G911304270


product price: $32.59
/ea

Key Features

Roller Shape
Flat
Roller Width
7/8 in
Static Load Capacity (Lb.)
5640 lb
Roller Material
Steel
Dynamic Load Capacity (Lb.)
4840 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
CRS24
Zoro #
G911304270
UPC #
-
Country of Origin
United States

Dimensions

Roller Width
7/8 in

Details

Roller Shape
Flat
Static Load Capacity (Lb.)
5640 lb
Roller Material
Steel
Dynamic Load Capacity (Lb.)
4840 lb
Max. Operating Temp.
-20 to 248°F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.