Zoro Homepage

SRB <400mm OD Timken, 23228EMW33C3SLA

  • Mfr # 23228EMW33C3SLA

  • Zoro # G7733619


product price: $3,807.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
9.843
Outside Dia. (mm)
250
Width (In.)
3.465
Width (mm)
88
Cage Material
Brass Cage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23228EMW33C3SLA
Zoro #
G7733619
UPC #
87796068896
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
9.843
Outside Dia. (mm)
250
Width (In.)
3.465
Width (mm)
88

Details

Cage Material
Brass Cage
Series
232
Bearing Material
Steel
Bearing Type
Spherical Roller Bearings
Dynamic Load Capacity (Lb.)
246000
Static Load Capacity (Lb.)
317000
Max. RPM
1700 (Oil), 1500 (Grease)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.