This item is Discontinued.

Toshiba 42" Standard HDTV, LED Flat Screen, 1080p TD-Z422

42" Standard HDTV, LED Flat Screen, 1080p (Discontinued)

  • Mfr # TD-Z422
  • Zoro # G5089990
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TD-Z422
Zoro #
G5089990
UPC #
889661003212
Country of Origin
China

Dimensions

Screen Size
42"
Height
22 in
Width
38 1/32 in
Depth
2 23/32 in
TV Screen Size Range
40" to 45"
HDTV Screen Size
42 in

Details

HDTV WiFi Compatible
No
HDMI Inputs
2
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
0
Coaxial Cable Inputs
0
Composite Inputs
1
Max. Resolution
1920 x 1080
Multifunction
No
Sound Leveler
No
HDTV Display Type
LED
Brightness
450
S-Video Inputs
0
V-Chip
No
Includes
Power Cable, VGA Cable, RS232C Adapter Cable, RS232C Daisy Chain Cable, Remote
Pro:Idiom(TM)
No
USB Slot
1
Language Options
English/French/Spanish
Component Video Inputs
1
VESA Pattern
400x400
Simulated Surround
No
HDTV Application
Standard
PC Inputs
0
HDTV Screen Shape
Flat
Energy Star Compliant
No
Display Type
LED Flat Screen
Sleep/Alarm Timer
No
Media Card Slot
No
Contrast Ratio
1300:1
HDTV Resolution
1080
Vertical Resolution
1080p
Digital Cable Ready
No
Item
Standard HDTV

Description

Standard HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, Brightness 450, VESA Pattern 400x400, Contrast Ratio 1300:1, Includes Power Cable, VGA Cable, RS232C Adapter Cable, RS232C Daisy Chain Cable, Remote, Language Options English/French/Spanish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.