This item is Discontinued.

Toshiba 47" Standard HDTV, LED Flat Screen, 1080p TD-Z472

47" Standard HDTV, LED Flat Screen, 1080p (Discontinued)

  • Mfr # TD-Z472
  • Zoro # G5089981
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TD-Z472
Zoro #
G5089981
UPC #
889661003205
Country of Origin
China

Dimensions

Screen Size
47"
Height
24 1/8 in
Width
42 3/32 in
Depth
2 23/32 in
HDTV Screen Size
47 in
TV Screen Size Range
46" to 49"

Details

HDTV WiFi Compatible
No
HDMI Inputs
2
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
0
Coaxial Cable Inputs
0
Composite Inputs
1
Max. Resolution
1920 x 1080
Item
Standard HDTV
Pro:Idiom(TM)
No
PC Inputs
0
Multifunction
No
HDTV Screen Shape
Flat
Brightness
450
USB Slot
1
Component Video Inputs
1
Digital Cable Ready
No
Vertical Resolution
1080p
VESA Pattern
400x400
Display Type
LED Flat Screen
Sound Leveler
No
Contrast Ratio
1300:1
HDTV Display Type
LED
Sleep/Alarm Timer
No
Media Card Slot
No
HDTV Resolution
1080
Language Options
English/French/Spanish
V-Chip
No
HDTV Application
Standard
Includes
Power Cable, VGA Cable, RS232C Adapter Cable, RS232C Daisy Chain Cable, Remote
Simulated Surround
No
Energy Star Compliant
No
S-Video Inputs
0

Description

Standard HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, Brightness 450, VESA Pattern 400x400, Contrast Ratio 1300:1, Includes Power Cable, VGA Cable, RS232C Adapter Cable, RS232C Daisy Chain Cable, Remote, Language Options English/French/Spanish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.