Zoro Homepage

4TB SAS 7200RPM 3.5INCH

  • Mfr # MG10SDA400E

  • Zoro # G515659813


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Mean Time Between Failures (MTBF)
228.2 Year
Disk Format
512e/4Kn
Speed
7200 RPM
Buffer
512 MB
Storage Capacity
4 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG10SDA400E
Zoro #
G515659813
UPC #
-
Country of Origin
Philippines

Dimensions

Height
1 in

Details

Mean Time Between Failures (MTBF)
228.2 Year
Disk Format
512e/4Kn
Speed
7200 RPM
Buffer
512 MB
Storage Capacity
4 TB
Drive Interface Standard
3Gb/s SAS
Endurance (TBW)
550 TB
Item
Hard Drive
Recording Technology
Conventional Magnetic Recording (CMR)
Device Supported
Storage System

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.