This item is Discontinued.

Toshiba Camera, Box, 12VDC, Resolution 2160 IKS-WB9518

Camera, Box, 12VDC, Resolution 2160 (Discontinued)

  • Mfr # IKS-WB9518
  • Zoro # G6364051
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IKS-WB9518
Zoro #
G6364051
UPC #
098378222247
Country of Origin
China

Dimensions

Height (In.)
2
Depth (In.)
3-7/64
Length (In.)
5-29/32
Width (In.)
3-7/64

Details

Item
Camera
For Use With
Network Video Recorder
Lens
Sold Separate
Line Resolution
2160
Power Consumption
8.5W
Min. Light Level (Lux)
0.003
Display
Color
Digital Video Camera Image Sensor
CMOS 4K
Detection Range
Variable
Power Supply
Not Included
Luminance Factor
0.005 lux
Indoor/Outdoor
Indoor
Type
Box
Illumination
No
Voltage
12V DC
Mount
Wall
Scanning
Progressive
Day/Night Capable
Day/Night
Exposure Conditions
14 Degrees to 122 Degrees F
Camera Body Color
White
Pixels
3072(H) × 2048(V)
S/N Ratio (dB)
Less Than 48

Description

Camera, For Use With Network Video Recorder, Pixels 3072(H) � 2048(V)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.