This item is Discontinued.

Toshiba Camera, Box, 24VAC, Resolution 1536 IKS-WP8103

Camera, Box, 24VAC, Resolution 1536 (Discontinued)

  • Mfr # IKS-WP8103
  • Zoro # G6364045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IKS-WP8103
Zoro #
G6364045
UPC #
889661040569
Country of Origin
China

Dimensions

Depth (In.)
6-49/64
Dia. (In.)
6-49/64
Height (In.)
9
Focal Length (mm)
4.7 to 94

Details

Item
Camera
For Use With
Network Video Recorder
Includes
Indoor Pendant Mount, Hard Ceiling Mount
Lens
Varifocal
Line Resolution
1536
Power Consumption
24W
Camera Body Color
White
Voltage
24V AC
Scanning
Progressive
Exposure Conditions
32 Degrees to 104 Degrees F
Luminance Factor
0.01 lux
S/N Ratio (dB)
Less Than 48
Display
Color
Pixels
2048(H) x 1536(V)
Mount
Wall
Illumination
No
Day/Night Capable
Day/Night
Min. Light Level (Lux)
0.1 Color, 0.01 Black/White
Power Supply
Not Included
Digital Video Camera Image Sensor
1/3 CMOS
Type
Box
Detection Range
Variable
Indoor/Outdoor
Indoor

Description

Camera, For Use With Network Video Recorder, Includes Indoor Pendant Mount, Hard Ceiling Mount, Pixels 2048(H) x 1536(V)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.