This item is Discontinued.

Toshiba Digital Video Recorder, 16 CH, 8 TB, BNC DVSe16-480-8T

Digital Video Recorder, 16 CH, 8 TB, BNC (Discontinued)

  • Mfr # DVSe16-480-8T
  • Zoro # G2025655
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DVSe16-480-8T
Zoro #
G2025655
UPC #
883974856831
Country of Origin
Taiwan, Province of China

Dimensions

Included Hard Drive Size
8 TB
Width
7 in
Height
17 in
Depth
21 in

Details

Item
Digital Video Recorder
Max. Frames Per Second
240
Number of Analog Camera Inputs
16
Number of IP Camera Inputs
16
Video Export Function
USB, Network
Power Required
100/240V AC
Recording Modes
Continuous, Motion, Schedule
Analog Camera Connection
BNC
Video Compression Format
H.264
Network Interface
10/100/1000 mbps
Viewing Types
Local, Web
Standards
ONVIF
Maximum Number of Hard Drives
4
Video Output
VGA, HDMI
Max. Frames per Second
240

Description

Digital Video Recorder, Number of IP Camera Inputs 16, Number of Analog Camera Inputs 16, Network Interface 10/100/1000 mbps, Recording Modes Continuous, Motion, Schedule, Standards ONVIF, Video Compression Format H.264

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.