This item is Discontinued.

Toshiba Digital Video Recorder, 1TB, 8 CH, 960H EHV8-240-1T

Digital Video Recorder, 1TB, 8 CH, 960H (Discontinued)

  • Mfr # EHV8-240-1T
  • Zoro # G2025917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EHV8-240-1T
Zoro #
G2025917
UPC #
022265153567
Country of Origin
United States

Dimensions

Hard Drive Size
1 TB
Width
16 17/32 in
Height
3 15/32 in
Depth
16 55/64 in

Details

Item
Digital Video Recorder
Type
Analog
Max. Frames Per Second
240
Number of Channels
8
Resolution
960H
Recording Time
Variable, Depends On Camera Used
Includes
Video Management Software
Video Export Function
eSATA
Power Consumption
60W
Format Type
AVI, MPEG
Monitor Capacity
VGA, BNC
Characteristics
eSATA Output, iPhone/iPad/Android/Blackberry mobile app support, H.264 Compression, Remote Viewing
Image Type
H264
Voltage Rating
12V DC @ 5 A
Operating Temp.
41 Degrees to 104 Degrees F
Camera Inputs
8 Analog/4 IP
Connection
BNC, 100/1000 Base-TX Ethernet
Standards
FCC Class B, EN55022, EN61000, FCC Class B, EN55022, EN61000, EN50130, ANSI C63, IEC 095
Max. Frames per Second
240

Description

Digital Video Recorder, Analog, Height 3-15/32 In., Width 16-17/32 In., Depth 16-55/64 In., Max. Frames Per Second 240, Power Consumption 60W, Voltage Rating 12VDC @ 5A, BNC, 100/1000 Base-TX Ethernet Connection, Number of Channels 8, Camera Inputs 8 Analog/4 IP, Resolution 960H, Recording Time Variable, Depends On Camera Used, Hard Drive Size 1TB, Video Export Function eSATA, Image Type H264, eSATA Output, iPhone/iPad/Android/Blackberry mobile app support, H.264 Compression, Remote Viewing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.