Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DVSe16-480-2T
Zoro #
G2025670
UPC #
022265228920
Country of Origin
Taiwan, Province of China
Dimensions
Included Hard Drive Size
2 TB
Width
7 in
Height
17 in
Depth
21 in
Details
Item
Digital Video Recorder
Max. Frames Per Second
240
Number of Analog Camera Inputs
16
Number of IP Camera Inputs
16
Video Export Function
USB, Network
Power Required
100/240V AC
Analog Camera Connection
BNC
Maximum Number of Hard Drives
4
Network Interface
10/100/1000 mbps
Recording Modes
Continuous, Motion, Schedule
Video Output
VGA, HDMI
Standards
ONVIF
Video Compression Format
H.264
Viewing Types
Local, Web
Max. Frames per Second
240
Description
Digital Video Recorder, Number of IP Camera Inputs 16, Number of Analog Camera Inputs 16, Network Interface 10/100/1000 mbps, Recording Modes Continuous, Motion, Schedule, Standards ONVIF, Video Compression Format H.264
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.