This item is Discontinued.

Toshiba Digital Video Recorder, 2TB, 16 CH, 960H EAV16-480-2T

Digital Video Recorder, 2TB, 16 CH, 960H (Discontinued)

  • Mfr # EAV16-480-2T
  • Zoro # G2025978
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EAV16-480-2T
Zoro #
G2025978
UPC #
022265938126
Country of Origin
Taiwan, Province of China

Dimensions

Hard Drive Size
2 TB
Width
16 1/2 in
Height
3 1/2 in
Depth
15 3/4 in

Details

Item
Digital Video Recorder
Type
Analog
Max. Frames Per Second
30
Number of Channels
16
Resolution
960H
Recording Time
Variable, Depends On Camera Used
Includes
Video Management Software
Video Export Function
USB
Power Consumption
22W
Image Type
H264
Format Type
AVI, JPEG
Voltage Rating
12V DC @ 5 A
Monitor Capacity
HDMI, VGA
Operating Temp.
41 Degrees to 104 Degrees F
Connection
BNC
Camera Inputs
16
Standards
UL, cUL, FCC
Characteristics
16 Analog Channels, VGA/HDMI Local Display, AVI/JPEG Export Formats, 2 Internal HDDs, 1 Audio Input, 1 Audio Output
Max. Frames per Second
30

Description

Digital Video Recorder, Analog, Height 3-1/2 In., Width 16-1/2 In., Depth 15-3/4 In., Max. Frames Per Second 30, Power Consumption 22W, Voltage Rating 12VDC @ 5A, BNC Connection, Number of Channels 16, Camera Inputs 16, Resolution 960H, Recording Time Variable, Depends On Camera Used, Hard Drive Size 2TB, Video Export Function USB, Image Type H264, 16 Analog Channels, VGA/HDMI Local Display, AVI/JPEG Export Formats, 2 Internal HDDs, 1 Audio Input, 1 Audio Output, Format Type AVI, JPEG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.