This item is Discontinued.

Toshiba Digital Video Recorder, 2TB, 4 CH, 960H EHV4-120-2T

Digital Video Recorder, 2TB, 4 CH, 960H (Discontinued)

  • Mfr # EHV4-120-2T
  • Zoro # G2025926
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHV4-120-2T
Zoro #
G2025926
UPC #
022265153543
Country of Origin
Taiwan, Province of China

Dimensions

Hard Drive Size
2 TB
Width
16 17/32 in
Height
3 15/32 in
Depth
16 55/64 in

Details

Item
Digital Video Recorder
Type
Analog
Max. Frames Per Second
240
Number of Channels
4
Resolution
960H
Recording Time
Variable, Depends On Camera Used
Includes
Video Management Software
Video Export Function
eSATA
Power Consumption
60W
Voltage Rating
12V DC @ 5 A
Camera Inputs
4 Analog/4 IP
Image Type
H264
Operating Temp.
41 Degrees to 104 Degrees F
Standards
FCC Class B, EN55022, EN61000, FCC Class B, EN55022, EN61000, EN50130, ANSI C63, IEC 095
Format Type
AVI, MPEG
Monitor Capacity
VGA, BNC
Characteristics
eSATA Output, iPhone/iPad/Android/Blackberry mobile app support, H.264 Compression, Remote Viewing
Connection
BNC, 100/1000 Base-TX Ethernet
Max. Frames per Second
240

Description

Digital Video Recorder, Analog, Height 3-15/32 In., Width 16-17/32 In., Depth 16-55/64 In., Max. Frames Per Second 240, Power Consumption 60W, Voltage Rating 12VDC @ 5A, BNC, 100/1000 Base-TX Ethernet Connection, Number of Channels 4, Camera Inputs 4 Analog/4 IP, Resolution 960H, Recording Time Variable, Depends On Camera Used, Hard Drive Size 2TB, Video Export Function eSATA, Image Type H264, eSATA Output, iPhone/iPad/Android/Blackberry mobile app support, H.264 Compression, Remote Viewing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.