Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DVSe16-480-4T
Zoro #
G2025661
UPC #
022265317815
Country of Origin
Taiwan, Province of China
Dimensions
Included Hard Drive Size
4 TB
Height
17 in
Width
7 in
Depth
21 in
Details
Item
Digital Video Recorder
Number of Analog Camera Inputs
16
Number of IP Camera Inputs
16
Max. Frames Per Second
240
Video Export Function
USB, Network
Power Required
100/240V AC
Maximum Number of Hard Drives
4
Video Compression Format
H.264
Standards
ONVIF
Viewing Types
Local, Web
Video Output
VGA, HDMI
Network Interface
10/100/1000 mbps
Analog Camera Connection
BNC
Recording Modes
Continuous, Motion, Schedule
Max. Frames per Second
240
Description
Digital Video Recorder, Number of IP Camera Inputs 16, Number of Analog Camera Inputs 16, Network Interface 10/100/1000 mbps, Recording Modes Continuous, Motion, Schedule, Standards ONVIF, Video Compression Format H.264
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.