This item is Discontinued.

Toshiba IP Camera, 2.80 to 12.00mm Focal L, 1080p IK-WD31A

IP Camera, 2.80 to 12.00mm Focal L, 1080p (Discontinued)

  • Mfr # IK-WD31A
  • Zoro # G2026650
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IK-WD31A
Zoro #
G2026650
UPC #
022265879320
Country of Origin
Unknown

Dimensions

Focal Length
2.80 to 12.00mm
Depth
6 5/16 in
Height
4 5/16 in

Details

For Use With
Video Surveillance
Item
IP Camera
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Varifocal
Power Required
12V DC
Line Resolution
3 MP
Min. Light Level
0 lux
Power Consumption
15.4W
Mount
Ceiling
Illumination
Yes
Operating Temp. Range
14 Degrees to 122 Degrees F
Luminance Factor
0 lux
Indoor / Outdoor
Indoor
Camera Body Color
White
Pixels
2048 x 1536
Day/Night Capable
Day/Night

Description

IP Camera, Camera Design Dome, For Use With Video Surveillance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.