This item is Discontinued.

Toshiba IP Camera, 2.80 to 12.00mm Focal L IK-WR31A

IP Camera, 2.80 to 12.00mm Focal L (Discontinued)

  • Mfr # IK-WR31A
  • Zoro # G2026641
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IK-WR31A
Zoro #
G2026641
UPC #
022265879337
Country of Origin
Unknown

Dimensions

Height
4 1/2 in
Focal Length
2.80 to 12.00mm
Depth
6 13/16 in

Details

Item
IP Camera
For Use With
Video Surveillance
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Varifocal
Power Required
12V DC
Line Resolution
3 MP
Min. Light Level
0 lux
Power Consumption
15.4W
Illumination
Yes
Operating Temp. Range
-4 Degrees to 122 Degrees F
Day/Night Capable
Day/Night
Camera Body Color
White
IP Rating
IP66
Luminance Factor
0 lux
Mount
Ceiling
Indoor / Outdoor
Outdoor
Pixels
2048 x 1536

Description

IP Camera, Camera Design Dome, For Use With Video Surveillance, IP Rating IP66

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.