This item is Discontinued.

No Product Image Available

IP Camera, 2.80 to 6.00mm Focal L, Ceiling (Discontinued)

  • Mfr # IK-WB30A
  • Zoro # G2026757
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IK-WB30A
Zoro #
G2026757
UPC #
883974359578
Country of Origin
Unknown

Dimensions

Depth
6 in
Focal Length
2.80 to 6.00mm
Height
2 13/64 in

Details

For Use With
Video Surveillance
Item
IP Camera
HD Resolution
1080p
Camera Type
Color
Camera Design
Box
Power Required
12V DC
Line Resolution
2 MP
Min. Light Level
0.04 lux
Power Consumption
15.4W
Operating Temp. Range
14 Degrees to 122 Degrees F
Pixels
1600 x 1200
Indoor / Outdoor
Indoor
Luminance Factor
0.04 lux
Camera Body Color
White
Illumination
No
Day/Night Capable
Day/Night
Mount
Ceiling

Description

IP Camera, Camera Design Box, For Use With Video Surveillance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.