This item is Discontinued.

Toshiba IP Camera, 2.80mm Focal L, Color IK-WD05A

IP Camera, 2.80mm Focal L, Color (Discontinued)

  • Mfr # IK-WD05A
  • Zoro # G2026720
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IK-WD05A
Zoro #
G2026720
UPC #
615556048354
Country of Origin
Unknown

Dimensions

Depth
4 11/32 in
Height
3 5/32 in
Focal Length
2.80mm

Details

For Use With
Video Surveillance
Item
IP Camera
HD Resolution
1080p
Camera Type
Color
Camera Design
Miniature Dome
Lens
Fixed Focal
Power Required
12V DC
Line Resolution
2 MP
Min. Light Level
0 lux
Power Consumption
3.84W
Illumination
Yes
Camera Body Color
White
Operating Temp. Range
14 Degrees to 122 Degrees F
Luminance Factor
0 lux
Pixels
1920 x 1080
Indoor / Outdoor
Indoor
Mount
Ceiling
Day/Night Capable
Day/Night

Description

IP Camera, Camera Design Miniature Dome, For Use With Video Surveillance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.