This item is Discontinued.

Toshiba IP Camera, 3.00 to 12.00mm Focal L, 720p IK-WD04A

IP Camera, 3.00 to 12.00mm Focal L, 720p (Discontinued)

  • Mfr # IK-WD04A
  • Zoro # G2026739
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IK-WD04A
Zoro #
G2026739
UPC #
022265316979
Country of Origin
Unknown

Dimensions

Depth
4 11/32 in
Focal Length
3.00 to 12.00mm
Height
3 5/32 in

Details

Item
IP Camera
For Use With
Video Surveillance
HD Resolution
720p
Camera Type
Color
Camera Design
Miniature Dome
Lens
Varifocal
Power Required
12V DC
Line Resolution
1 MP
Min. Light Level
0.38 lux
Power Consumption
3.84W
Camera Body Color
White
Indoor / Outdoor
Indoor
Illumination
No
Operating Temp. Range
14 Degrees to 122 Degrees F
Luminance Factor
0.38 lux
Mount
Ceiling
Day/Night Capable
Day
Pixels
1280 x 800

Description

IP Camera, Camera Design Miniature Dome, For Use With Video Surveillance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.