This item is Discontinued.

Toshiba IP Camera, 3.00 to 9.00mm Focal L, Ceiling IK-WR14A

IP Camera, 3.00 to 9.00mm Focal L, Ceiling (Discontinued)

  • Mfr # IK-WR14A
  • Zoro # G2026669
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IK-WR14A
Zoro #
G2026669
UPC #
022265111406
Country of Origin
Unknown

Dimensions

Height
6-13/16"
Depth
4-1/2"
Focal Length
3.00 to 9.00mm

Details

Item
IP Camera
For Use With
Video Surveillance
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Varifocal
Power Required
12VDC
Line Resolution
2 MP
Min. Light Level
0 lux
Power Consumption
15.4W
Illumination
Yes
Operating Temp. Range
-22 Degrees to 122 Degrees F
Camera Body Color
White
Mount
Ceiling
Pixels
1920 x 1080
Indoor / Outdoor
Outdoor
IP Rating
IP66
Day/Night Capable
Day/Night
Luminance Factor
0 lux

Description

IP Camera, Camera Design Dome, For Use With Video Surveillance, IP Rating IP66

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.