Zoro Homepage

N300 - NEW - 8TB

  • Mfr # HDWG780XZSTA

  • Zoro # G021708180


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Drive Interface Standard
SATA/600
Device Supported
Storage Server
Speed
7200 RPM
Recording Technology
Conventional Magnetic Recording (CMR)
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDWG780XZSTA
Zoro #
G021708180
UPC #
723844002022
Country of Origin
Philippines

Dimensions

Height
1 in
Width
4 in
Length
5.8 in

Details

Drive Interface Standard
SATA/600
Device Supported
Storage Server
Speed
7200 RPM
Recording Technology
Conventional Magnetic Recording (CMR)
Drive Type
Internal
Maximum Write Transfer Rate
281-MB/s
Disk Format
512e
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mean Time Between Failures (MTBF)
114.1 Year
Buffer
512 MB
Storage Capacity
8 TB
Item
Hard Drive
Maximum Read Transfer Rate
281-MB/s
Endurance (TBW)
180 TB

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.