N300 PRO - NEW - 4TB
Mfr # HDWG740XZSTD
Zoro # G321708675
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Speed
7200 RPM
Storage Capacity
4 TB
Recording Technology
Conventional Magnetic Recording (CMR)
Device Supported
NAS
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDWG740XZSTD
Zoro #
G321708675
UPC #
723844001988
Country of Origin
Philippines
Dimensions
Width
4 in
Height
1 in
Length
5.8 in
Details
Speed
7200 RPM
Storage Capacity
4 TB
Recording Technology
Conventional Magnetic Recording (CMR)
Device Supported
NAS
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Endurance (TBW)
300 TB
Buffer
512 MB
Disk Format
512e
Item
Hard Drive
Mean Time Between Failures (MTBF)
136.9 Year
Drive Interface Standard
SATA/600
Drive Type
Internal
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.