N300 PRO - NEW - 6TB
Mfr # HDWG760XZSTB
Zoro # G621704865
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Mean Time Between Failures (MTBF)
136.9 Year
Disk Format
512e
Drive Interface Standard
SATA/600
Endurance (TBW)
300 TB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDWG760XZSTB
Zoro #
G621704865
UPC #
723844001841
Country of Origin
Philippines
Dimensions
Length
5.8 in
Width
4 in
Height
1 in
Details
Mean Time Between Failures (MTBF)
136.9 Year
Disk Format
512e
Drive Interface Standard
SATA/600
Endurance (TBW)
300 TB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Recording Technology
Conventional Magnetic Recording (CMR)
Maximum Read Transfer Rate
281-MB/s
Buffer
512 MB
Device Supported
RAID Controller
Drive Type
Internal
Maximum Write Transfer Rate
281-MB/s
Storage Capacity
6 TB
Item
Hard Drive
Speed
7200 RPM
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.