Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IPSe32-1T
Zoro #
G2025445
UPC #
883974857098
Country of Origin
Korea, Republic of
Dimensions
Included Hard Drive Size
1 TB
Width
17 1/4 in
Height
5 13/16 in
Depth
19 1/2 in
Manufacturers Warranty Length
3 yr
Details
Item
Network Video Recorder
Number of IP Camera Inputs
32
Resolution
1920 x 1080
Recording Time
Variable, Depending on Hard Drive Space
Video Export Function
eSATA
Power Required
100 to 240V AC
Maximum Number of Hard Drives
3
Network Interface
10/100/1000 mbps
Standards
ONVIF
Recording Modes
Continuous, Schedule, Motion Detection
Operating Temp.
41 Degrees to 104 Degrees F
Video Compression Format
H.264
Description
Network Video Recorder, Number of IP Camera Inputs 32, Recording Modes Continuous, Schedule, Motion Detection, Manufacturers Warranty Length 3 yr, Network Interface 10/100/1000 mbps, Standards ONVIF, Video Compression Format H.264
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.